Zoro Homepage

Plastic Plant Labels, PK1000

  • Mfr # TC458M

  • Zoro # G102694081


product price: $62.69
/pk 1000, $0.06/ea

Key Features

Length
6.2
Material
Vinyl
Color
White
Width
4.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC458M
Zoro #
G102694081
UPC #
92291008407
Country of Origin
United States

Dimensions

Length
6.2
Width
4.3

Details

Material
Vinyl
Color
White

Description

These Plastic Plant Labels are produced from high impact recycled styrene, which produces one of the smoothest writing surface available. Use a permanent garden marker, Item No. M4962, for a long lasting label that is easy to read.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.