Zoro Homepage

Vinyl, 2.06 Dia., White, 1000 PK

  • Mfr # TT758M

  • Zoro # G702683072


product price: $75.15
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
White
Diameter
2.06
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT758M
Zoro #
G702683072
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.06
Length
7

Details

Material
Vinyl
Color
White

Description

These multipurpose Vinyl Tree Tags have a slip-and-lock design for quick and easy labeling of trees, shrubs and more. Sold in rolls of 1,000 tags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.