Zoro Homepage

GPX BC232R Radio/CD Player Boombox - 1 x Disc - Red - CD-DA

  • Mfr # BC232R

  • Zoro # G105992412


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Audio Formats
CD-DA
Media Formats
CD-R
Disc Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC232R
Zoro #
G105992412
UPC #
047323232039
Country of Origin
China

Details

Item
Radio/CD Player BoomBox
Color
Red
Audio Formats
CD-DA
Media Formats
CD-R
Disc Capacity
1

Description

Rock out in style with the gpx sporty cd and radio boombox. Listen to your favorite cds or fm stations. features: portable cd and radio boombox cd player: cd, cd-r/rw programmable tracks top-load disc player volume control built-in stereo speakers telescopic fm antenna lcd display with white backlight 3.5mm audio input ac power: built in ac power cable battery power: requires 6 c batteries (not included) dimensions: 13 x 8.86 x 4.69

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.