Zoro Homepage

traffic barrier

  • Mfr # TB-NST

  • Zoro # G022808339


product price: $322.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-NST
Zoro #
G022808339
UPC #
-
Country of Origin
United States

Description

traffic barrier, Legend Striped/Blank, Accepts Light Yes, Style Vehicle Barrier, Empty Weight 70 lb, Body Material Plastic, Overall Depth 18 in, Overall Height 36 in, Barricade Width 72 in, Color Orange, Weight When Filled with Water 150 lb, Includes Not Applicable, Reflective Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.