water filled traffic barrier
Mfr # TB-6T
Zoro # G622808524
product price: $508.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-6T
Zoro #
G622808524
UPC #
-
Country of Origin
United States
Description
water filled traffic barrier, Legend Striped/Blank, Accepts Light Yes, Style Vehicle Barrier, Empty Weight 95 lb, Fillable Ballast Material Sand, Water, Interlocking Yes, Body Material Plastic, Overall Depth 71 1/4 in, Fillable Yes, Overall Height 43 in, Barricade Width 72 in, Color Orange, Weight When Filled with Water 1,336 lb, Includes Not Applicable, Reflective Grade Diamond, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.