24'' W.x65'' L. Metal Handle Hvy Dty Contractor Push Broom
- Mfr # 9942
- Zoro # G121885798
product price:Â
$
128.99
/ea
Key Features
Bristle Material
Poly
Broom Handle Diameter
1.125
Broom Handle Length
60 in
Bristle Color
Blue
Bristle Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9942
- Zoro #
- G121885798
- UPC #
- 25881099424
- Country of Origin
- United States
Dimensions
- Broom Handle Diameter
- 1.125
- Broom Handle Length
- 60 in
- Bristle Length
- 4 in
Details
- Bristle Material
- Poly
- Bristle Color
- Blue
- Broom Handle Material
- Wood
Description
4 In. heavy-gauge poly bristle. Designed for coarse sweeping and heavy debris. Ideal for street and roofing contractors landscapers and farm use. Heavy-duty metal handle brace. Large 60 In. x 1-1/8 In. lacquered handle. Lacquered hardwood block. 13-gauge commercial grade metal handle connector eliminates handle breakage. Fully assembled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.