D.Q.B Industries 461959140 08526 Light Weight Multipurpose Corn Broom

  • Mfr # 461959140

  • Zoro # G203692238


product price: $57.45
/ea

Key Features

Block Width
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461959140
Zoro #
G203692238
UPC #
25881085267
Country of Origin
China

Dimensions

Block Width
12.25 in

Details

Item
Corn Broom

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Lightweight
  • Corn and grass mix
  • 15" trim, 4 sews
Specifications
  • Dimension: 2" H x 7" W x 54.6" L
  • Weight: 1.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.