Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM556
Zoro #
G4013511
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
3 in
Dimensions
3 x 5 in
Height
5 in
Size (Ht x Wd x Dp)
5 in x 3 in
Details
Item
Decon Shower Sponge
Material
HDPE
Color
Blue
Includes
Sponge with Handle
For Use With
Decon Shower Sponge
Features
Disposable, Long Handle
Accessory Type
Decon Shower Sponge
Description
Decon Shower Sponge, Accessory Type Decon Shower Sponge, Color Blue, Height 5 in, Width 3 in, Features Disposable, Long Handle, For Use With Decon Shower Sponge, Includes Sponge with Handle, Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.