Shop DR INFRARED HEATER
See all product information
Create Account
4500W Electric Infrared Patio Heater, Wall/Ceiling Mount, IPX2 Weatherproof, Remote Control
- Mfr # DR-245
- Zoro # G723936799
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Includes
Remote Control
Width
5.3 in
Length
61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR-245
- Zoro #
- G723936799
- UPC #
- 850060021565
- Country of Origin
- China
- Material
- Plastic
- Color
- Black
- Includes
- Remote Control
- Heater Voltage
- 240 V
- Item
- Patio Heater
Dimensions
- Width
- 5.3 in
- Length
- 61 in
- Height
- 6.3 in
Description
Get instant warmth the moment you turn it on. The Dr. Heater 4500W Infrared Patio Heater uses advanced carbon infrared technology to heat people and objects directly-like the sun on a cool day. No waiting for coils to glow. No blowing hot air around the room. Mount it on the wall or ceiling in your covered patio, workshop, or restaurant. The IPX2 weatherproof rating means it stands up to outdoor conditions without issue. Use the included remote to switch between power levels, set the timer up to 24 hours, and enjoy silent, fume-free operation. This heater requires hardwiring (power cord not included), which makes for a clean, professional installation. It's ETL certified for safety, features overheat protection, and is built by Dr. Heater. Add it to your space and stay comfortable all season.
Restrictions
This item has been restricted from sale in the following states:
HI, AK, RI, VI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.