8 ft. 7-Way Trailer Plug Cord Wiring Harness, Weatherproof, Corrosion Resistant Inline Cable

  • Mfr # DR-RV108

  • Zoro # G010909604


product price:  $27.55
/ea

Key Features

Color
Black
Width
1-3/5 in
Depth
1-3/5 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-RV108
Zoro #
G010909604
UPC #
850028393451
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-3/5 in
Depth
1-3/5 in
Cord Length
8 Feet

Details

Color
Black
Material
PVC

Description

The Dr Infrared Heater brand new, heavy-duty 7-way blade-type cable and plug are shipped and ready to install with minimal work. The rugged PVC jacket is already stripped back to allow for a quick and painless connection at the junction box. Wire color placement conforms to the 7-way RV standard layout and will save the guesswork.


  • •VERSATILITY - 8 Feet long trailer inline cord with 7 copper pins molded into standard trailer plug. Easily upgrade the old 7-way plug for your trailer, RV, camper, food truck, tow truck, and other towing vehicles.
  • •WEATHERPROOF CONSTRUCTION - Commercial grade, knot-free PVC sheathing is waterproof and corrosion resistant for years of reliable service.
  • •EASY TO USE - The cable has been stripped and color-coded to simplify the installation. The locking plug end features finger lugs for easy removal.
  • •SAFE AND SECURE CONNECTION - 10-14 AWG, high quality, double prong, copper terminals ensure a solid connection every time.
  • •CUSTOMER SUPPORT - Local customer support to address all questions and concerns. The product is UL/cUL Listed.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.