Black 15 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed
- Mfr # DR-PS102
- Zoro # G310388062
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Depth
1 in
Amps AC
50 A
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR-PS102
- Zoro #
- G310388062
- UPC #
- 850005348948
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 1 in
- Width
- 1 in
- Length
- 15 Feet
Details
- Amps AC
- 50 A
Description
Dr. Heater USA's DR-PS102, 15 feet long power cord with NEMA 6-50P, Straight molded Plug, open end with eyelets, 6-2 gauge wire for 50A service , 2 poles 3 wires 250VAC UL listed. This power cord can be used on models DR-966, DR-975, DR-910F, DR-910M, DR-P130 and DR-PS11024.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, RI, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.