Greenhouse Garage Workshop Infrared Heater, 3000-Watt, 240-Volt

  • Mfr # DR-218-3000W

  • Zoro # G310208544


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Watts
3000W
BtuH Output
10400
Heater Voltage
240V
Length
10 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-218-3000W
Zoro #
G310208544
UPC #
609613132391
Country of Origin
China

Dimensions

Length
10 in
Depth
15 in
Width
10 in

Details

Watts
3000W
BtuH Output
10400
Heater Voltage
240V
Material
Metal
Amps AC
15 A

Description

In colder months when there is freezing temperatures outside, using a greenhouse heater can keep your plants from freezing. The DR Infrared Heater DR218 greenhouse heater is a professional choice for your tender plants. The DR218 model is a fan forced heater that can provide a reliable and efficient heat source to your greenhouse plants. This greenhouse heater, permanently lubricated for life, uses a totally enclosed, thermally protected and heavy duty ball bearing motor that provides long life with very low maintenance required. It has a precision temperature sensor with a built-in over-heat protection, adjustable thermostat control, which allows you to create the best climate for your plants. Plus, this heater is equipped with heavy duty steel housing, an IPX4 structure that is protected against water splashing. Order one today and protect your tender plant from becoming a frosted, soggy mush and keep your young plants snug and warm until spring.


  • •240-Volt is required (plug type : NEMA 6-20)
  • •3000W comes with High and Low settings
  • •Keeping your tender plants warm and thrive in the best climate
  • •IPX4 structure and is protected against water splashing
  • •Lightweight and portable
  • •Low maintenance needed

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.