Hardwired 10000-Watt 240-Volt Garage Heater with Cart and Adjustable Thermostat
- Mfr # DR-910M
- Zoro # G910208517
Key Features
Specifications
Product Information
- MFR #
- DR-910M
- Zoro #
- G910208517
- UPC #
- 856957005397
- Country of Origin
- China
Dimensions
- Height
- 21 in
- Width
- 24 in
- Depth
- 33 in
Details
- Heater Voltage
- 240V
- Housing Material
- Metal
- Total System Watts
- 10000W
- Color
- White
- Amps AC
- 60 A
Description
Need safe, comfortable, quick heat? Dr. Infrared Heater DR-910M Heavy-Duty Hardwired Shop Garage Heater can be easily installed in your new or remodeled building. This 10000W heater can be the primary or auxiliary heat source ideally suited for use in garages, factories, stores, warehouses, workshops, schools, churches, hospitals, dormitories, or any exposed spaces. The DR-910M uses spiral steel metal sheath electric heating elements with low sheath temperatures, providing uniform heat and long lasting product life. Additionally, a large, matched, dynamic fan provides maximum air flow with minimum turbulence and noise, gently distributing warmth throughout your space. The heavy duty ball bearing motor is totally enclosed, thermally protected, and permanently lubricated, requiring minimal maintenance. Built-in adjustable thermostat allows you to set your desired temperature between 37-104°F. Rugged stamped steel front cover features five adjustable louvers for easy airflow control. The DR-910M features a cart for convenient portability. Finished in a gray epoxy paint. The DR-910 also comes with a wall/ceiling mounted version, the DR-910F. UL & cUL Listed. 1 year parts and labor warranty.
- •Heavy Duty 240-Volt Single Phase 10,000-Watt Electric Heater
- •Hardwired; Power cord not included, Use 6 AWG copper wires for connection. Heater with a Cart
- •Adjustable Thermostat with Temperature Range from 37-104°F
- •5 Adjustable Louvers to Direct Airflow
- •UL /cUL Listed
- •Heavy Duty Fully Enclosed Motor
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.