Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Size Bedbug Treatment System

  • Mfr # DR-122X4

  • Zoro # G810388074


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Length
112 in
Width
58 in
Depth
79 in
Color
Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-122X4
Zoro #
G810388074
UPC #
856957005519
Country of Origin
China

Dimensions

Length
112 in
Width
58 in
Size
4-Heater
Depth
79 in

Details

Color
Black
Voltage
120V
Material
Metal
Weight
64 lb
BtuH
20800
RPM
2600
Watts
6,000W
Amps
50 A

Description

The DR-122X4 Large Size Bed Bug Heater System terminates bed bugs of all types, even growth stages like eggs, nymphs and adult bed bugs, making this the perfect non-toxic natural bed-bug treatment system. This system is large enough to treat bed bug infested items such as: Sofas, Beds, Desks, Seats, Footwear, Books, Dressers, Night Stands, Clothes, Sheeting, Appliances, and much more. When you're ready to start toasting the bed bugs here's a few things to note: The DR-122X4 takes approximately 10 minutes to assemble. Due to the size of the product, we recommend a minimum of 150 sq ft space for set up. This Bed Bug Heater System requires a total of 50 Amps or 6,000 Watts to operate. Each heater needs to be plugged into a 120V outlet and each outlet needs to be on its own circuit. The four heaters may need to use four extension cords not included in package. A typical residential and/or commercial building has one circuit per room. Do not use extension cords rated below 1500 watts or under 16 gauge.


  • •Wipes out 100% of bed bugs of all forms
  • •Safe, powerful, and Non-toxic form of treatment
  • •Easy to set up and load infected items for treatment
  • •Package dimensions : 70" L x 13" W x 15" H. Product's dimensions (assembled, space required) : 112" L x 58" W x 79" H
  • •Ideal for treating many infested items such as sofas, beds, desks and much more
  • •Each heater needs to be plugged into a 120V outlet and each outlet needs to be on its own circuit. Extension cords required but not included.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.