Walnut Advanced Dual Heating System with Humidifier and Remote Control
- Mfr # DR-998W
- Zoro # G010388072
product price:
$
159.99
/ea
Free Shipping & Returns
Key Features
BtuH Output
5200
Heater Voltage
120V
Width
11 in
Depth
16 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR-998W
- Zoro #
- G010388072
- UPC #
- 856957005656
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Depth
- 16 in
- Length
- 16 in
Details
- BtuH Output
- 5200
- Heater Voltage
- 120V
- Heater Color
- Dark Walnut
- Amps AC
- 12.6 A
- Wattage
- 1500W
Description
Dr. Infrared Heater Elite Series DR-998W can help you prevent cold, dry winter air, and save money on your heating bills. Dr. Infrared Heater Elite Series DR-998W is the world's first infrared space heater that combines ultrasonic mist vapor with oscillation to increase the heat transfer rate, producing a superior level of therapeutic comfort you'll want to experience for yourself. The Dr. Infrared Heater DR-998W actually takes the place of three different appliances. It works as a humidifier, and infrared heater. The built-in silent ultrasonic humidifier adds much needed moisture to dry winter air, and the oscillation function evenly distributes warm, moist air throughout your entire room fast. •Newly Engineered and Designed with Advanced Dual Heating System (Infrared Quartz Tube and PTC) •1500W with High and Low temperature settings range from 50-85 degrees Fahrenheit •Built-in humidifier produces a cool mist to add much needed humidity to dry, winter air •Overheat and tip-over protection built-in with a 12-hour automatic shut-off timer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.