White 1500W Wall Hung or Wall Mount Electric Space Heater Dual System w/WiFi and RC

  • Mfr # DR-908W

  • Zoro # G411376142


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V
Width
6 1/2 in
Depth
15 1/4 in
Wattage
1500W
Length
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-908W
Zoro #
G411376142
UPC #
850028393185
Country of Origin
China

Dimensions

Width
6 1/2 in
Depth
15 1/4 in
Length
11 1/4 in

Details

Heater Voltage
120V
Heater Color
White
Wattage
1500W
Amps AC
12.5 A

Description

The 2-way Infrared Space Heater from Dr. Infrared Heater a sleek, versatile, and advanced technology-driven infrared heater designed to bring warmth to any living room, bedroom, or small to medium-sized area. The powerful yet compact design is perfect for maximizing limited space with a wall-mounting option that seamlessly integrates into any room aesthetics without sacrificing floor space. More than an appliance, this 2-in-1 PCT and quartz-based infrared heater works by heating surfaces and objects, rather than air. The high-velocity quite blower distributes heat quickly and evenly throughout the area while retaining more moisture in the air. From chilly bedrooms without a heat source, to campers in the cold Northern fall, this unit will maintain steady temperatures via one of 3 settings: ECO, High, or Low. This plug-in heater is safe, secure, and UL certified, automatically turning off if tipped over, making it suitable for homes with children and pets. Designed with a cool-to-the-touch exterior and overheat protection, which stays active even after shutdown. At 120v, it delivers more heat than traditional 1500 watt heaters, allowing adjustable thermostat settings between 50-86°F with a 12-hour timer. Night Mode light sensing technology runs less frequently to save energy while you sleep. Integrate with modern smart home networks via WIFI and the Smart Living app to monitor and control heat remotely.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.