This item is Discontinued.

Dr. Martens Men's, Composite Toe, Work Boots, 11, M, Black, R14181001-11M R14181001

Men's, Composite Toe, Work Boots, 11, M, Black, R14181001-11M (Discontinued)

  • Mfr # R14181001
  • Zoro # G8591055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R14181001
Zoro #
G8591055
UPC #
883985370326
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6 in
Heel Height
3/4 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
R14181001-11M
Waterproof
No
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Liner Material
Cosmo Foam
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Footwear Sole Pattern
Anti-Skid Bars
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Electrical Hazard Rated
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Insole System
Removable Anti-Static Smart Mask Polyurethane Cushioned Footed
Standards
ASTM F2413-05
Static Dissipative
Yes
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.49
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Removable Insole
Yes
Chain Saw Cut Resistant
No
Conductive
No
Non Metallic Upper
Yes
Shank Material
Nylon
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.57
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Last Number or Name
363
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
CSA Footwear Standard
Grade 1 Toecap
Upper Material
Leather
Resists
Oils, Slips
Material
Leather
Construction
Cemented

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number R14181001-11M, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.