Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dr. Martens Size 12 Men's 6 in Work Boot Steel Work Boot, Brown R16258201

Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (Discontinued)

  • Mfr # R16258201
  • Zoro # G1999061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R16258201
Zoro #
G1999061
UPC #
883985756618
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
M
Heel Height
3/4 in
Height
6 in
Boot Height
6 in
Footwear Size
12
Overall Height
6 in
Size (PRINT)
12

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Liner Material
Mesh
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Standards
ASTM F2892-11
Puncture Resistant Insole
No
Waterproof
No
Midsole Material
PVC
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
None
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Style Number
R16258201
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Insole System
Removable Aero EVA Molded Cushion Insert
Toe Type
Steel
Removable Insole
Yes
Completely Non Metallic
No
Conductive
No
Non-Marking Sole
Yes
Max. Heat Rating
194 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Outsole Material
PVC
Footwear Shank Type
None
Wide Toe Cap
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Metatarsal System
No
Insulation Weight
None
Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.49
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.65
Last Number or Name
80
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Upper Material
Leather
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Series
16258201
Material
Leather
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Technology
Molded Cushion, Removable
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
194 Degrees F
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
1
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.49
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
194 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
PVC
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
PVC
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number R16258201

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.