Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dr. Martens Size 9 Men's 6 in Work Boot Steel Work Boot, Brown R16258201

Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (Discontinued)

  • Mfr # R16258201
  • Zoro # G1999098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R16258201
Zoro #
G1999098
UPC #
883985756588
Country of Origin
China

Dimensions

Size
9
Width
M
Height
6 in
Heel Height
3/4 in
Footwear Width
M
Boot Height
6 in
Footwear Size
9
Overall Height
6 in
Size (PRINT)
9

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Non-Marking Sole
Yes
Toe Shape
Round
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Static Dissipative
No
Metatarsal System
No
Ninety Degree Heel
Yes
Midsole Material
PVC
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.65
Style Number
R16258201
Insulated
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.49
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Last Number or Name
80
Puncture Resistant Insole
No
Conductive
No
Oil Resisting Sole
Yes
Standards
ASTM F2892-11
Completely Non Metallic
No
Waterproof
No
Upper Material Description
Leather
Max. Heat Rating
194 Degrees F
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable Aero EVA Molded Cushion Insert
Metal Chip Resisting Sole
Yes
Outsole Material
PVC
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Toe Type
Steel
Color
Brown
Non Metallic Upper
No
Wide Toe Cap
No
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Material
Leather
Heat Resistant
No
Series
16258201
Material
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.65
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.49
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Insole Technology
Molded Cushion, Removable
Insole Material
EVA
Maximum Heat Rating
194 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
PVC
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
194 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
PVC
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number R16258201

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.