Size 14 Men's Hiker High Composite Work Boots, Black (Discontinued)
- Mfr # R21424001
- Zoro # G5483646
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R21424001
Zoro #
G5483646
UPC #
883985944008
Country of Origin
Philippines
Dimensions
Size
14
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Boot Height
6 in
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 2004002, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.