This item is Discontinued.

Dr. Martens Size 14 Men's Dress/Casual High Steel Work Boots, Teak R16941200

Size 14 Men's Dress/Casual High Steel Work Boots, Teak (Discontinued)

  • Mfr # R16941200
  • Zoro # G5046225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R16941200
Zoro #
G5046225
UPC #
883985861633
Country of Origin
Philippines

Dimensions

Size
14
Footwear Width
M
Height
5 in
Heel Height
1 in or Greater
Boot Height
5 in

Details

Footwear Style
Dress/Casual High
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Color
Teak
Midsole Material
EVA
Predominant Footwear Color
Brown
Max. Heat Rating
194 Degrees F
Metatarsal Guard
No
Toe Shape
Round
Waterproof
No
Footwear Sole Pattern
Multi Pattern
Waterproof Type
None
Upper Material Description
Leather
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
2001202
Insulation Type
None
Chain Saw Cut Resistant
No
Toe Type
Steel
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Last Number or Name
80
Outsole Material
PVC
Footwear Closure Type
Slip On
Static Dissipative
No
Standards
ASTM F2413-11 MI/75 C/75 EH
Insole System
Comfort Contoured EVA Footbed
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
For Outdoor Traction
No
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.42
Shank Material
None
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Fair
Wide Toe Cap
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Liner Material
Mesh Foam
Non-Marking Sole
Yes
Resists
Oils, Slips
Material
Leather
Construction
Cemented

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Teak, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 2001202, Insulated No, Manufacturers Suggested Sole Slip Rating Fair, Metal Chip Resisting Sole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.