Men's 6 in 6-Inch Work Boot, Steel Toe, Brown, 5, R12721200 (Discontinued)
- Mfr # R12721200
- Zoro # G8590486
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R12721200
Zoro #
G8590486
UPC #
883985053779
Country of Origin
Multiple
Dimensions
Size
5
Width
M
Heel Height
1 in or Greater
Footwear Width
M
Height
6 in
Boot Height
6 in
Footwear Size
5
Overall Height
6 in
Size (PRINT)
5
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number R12721200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.