Size 6 Men's 6 in Work Boot Composite Work Boot, Black (Discontinued)
- Mfr # R21101001
- Zoro # G5483619
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R21101001
Zoro #
G5483619
UPC #
883985944411
Country of Origin
China
Dimensions
Size
6
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
M
Boot Height
6 in
Footwear Size
6
Overall Height
6 in
Size (PRINT)
6
Description
Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number R21101001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.