Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dr. Martens Size 7 Men's 6 in Work Boot Steel Work Boot, Brown R16258201

Size 7 Men's 6 in Work Boot Steel Work Boot, Brown (Discontinued)

  • Mfr # R16258201
  • Zoro # G1999116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R16258201
Zoro #
G1999116
UPC #
883985756557
Country of Origin
China

Dimensions

Size
7
Width
M
Height
6 in
Footwear Width
M
Heel Height
3/4 in
Boot Height
6 in
Footwear Size
7
Overall Height
6 in
Size (PRINT)
7

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Standards
ASTM F2892-11
Liner Material
Mesh
Non Metallic Upper
No
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Material Description
Leather
Style Number
R16258201
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulation Weight
None
Completely Non Metallic
No
Last Number or Name
80
Footwear Construction Type
Cemented
Metatarsal System
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Shank Type
None
Waterproof
No
Non-Marking Sole
Yes
Toe Shape
Round
Static Dissipative
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
0.49
Insulation Type
None
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Insole System
Removable Aero EVA Molded Cushion Insert
Color
Brown
Chemical Resisting Sole
Yes
Outsole Material
PVC
Max. Heat Rating
194 Degrees F
Midsole Material
PVC
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
16258201
Upper Material
Leather
Non-Marking Upper
No
Material
Leather
Slip-Resistance Value - Mark II - Wet
0.65
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.49
All-Leather Upper
Yes
Insole Technology
Molded Cushion, Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Insole Material
EVA
Style Family
6-Inch Work Boot
Maximum Heat Rating
194 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
PVC
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
194 Degrees F
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
PVC
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number R16258201

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.