This item is Discontinued.

Dr. Martens Size 7 Men's Dress/Casual High Steel Work Boots, Teak R16941200

Size 7 Men's Dress/Casual High Steel Work Boots, Teak (Discontinued)

  • Mfr # R16941200
  • Zoro # G5046295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R16941200
Zoro #
G5046295
UPC #
883985861558
Country of Origin
Philippines

Dimensions

Size
7
Height
5 in
Footwear Width
M
Heel Height
1 in or Greater
Boot Height
5 in

Details

Footwear Style
Dress/Casual High
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Insulation Weight
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Toe Shape
Round
Shank Material
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh Foam
Predominant Footwear Color
Brown
Upper Material Description
Leather
Last Number or Name
80
Footwear Closure Type
Slip On
Electrical Hazard Rated
Yes
Metatarsal System
No
For Outdoor Traction
No
Insole System
Comfort Contoured EVA Footbed
Metal Chip Resisting Sole
Yes
Insulated
No
Color
Teak
Waterproof
No
Footwear Sole Pattern
Multi Pattern
Outsole Material
PVC
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 MI/75 C/75 EH
Completely Non Metallic
No
Max. Heat Rating
194 Degrees F
Style Number
2001202
Mark II Slip Test Results- Dairy Tile Wet
0.65
Non-Marking Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Waterproof Type
None
Insulation Type
None
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.42
Manufacturers Suggested Sole Slip Rating
Fair
Toe Type
Steel
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
None
Resists
Oils, Slips
Material
Leather
Construction
Cemented

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Teak, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 2001202, Insulated No, Manufacturers Suggested Sole Slip Rating Fair, Metal Chip Resisting Sole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.