Zoro Homepage
This item is Discontinued.
Dr. Martens Size 14 Men's 6" Work Boot Steel Work Boots, Brown R12242200

Size 14 Men's 6" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # R12242200
  • Zoro # G8591511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12242200
Zoro #
G8591511
UPC #
800090890884
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
6"
Heel Height
1 in or Greater

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Standards
ASTM F2413-11
Footwear Sole Pattern
Lug
Style Number
R12242200-14M
Midsole Material
PVC
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
0.30
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Liner Material
Cosmo Foam
Removable Insole
Yes
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Insulated
No
Toe Type
Steel
Static Dissipative
No
Insole System
Removable Anti-Static Smart Mask Polyurethane Cushioned Footed
Shank Material
Wood
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Waterproof
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.63
Outsole Material
PVC
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.56
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Conductive
No
Chemical Resisting Sole
Yes
Color
Brown
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Last Number or Name
80
Chain Saw Cut Resistant
No
CSA Footwear Standard
Grade 1 Toecap
Upper Material
Leather
Resists
Oils, Slips
Material
Leather
Construction
Welted

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number R12242200-14M, Insulated No, Manufacturers Suggested Sole Slip Rating Better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.