Zoro Homepage

11 in. OHV 209 cc Cultivator/Tiller

  • Mfr # TW19018DMN

  • Zoro # G616138927


product price: $1,281.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

For Use With
Tillers/Cultivators
Width
30 in
Length
23 in
Height
46.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW19018DMN
Zoro #
G616138927
UPC #
843530008319
Country of Origin
China

Dimensions

Width
30 in
Length
23 in
Height
46.5 in

Details

For Use With
Tillers/Cultivators
Item
Splitters/Shredders/Clean

Description

Brand Name: DR Power, Engine Displacement: 209, Engine Type: OHV, Maximum Till Depth: 11, Maximum Till Width: 18, Product Type: Cultivator/Tiller, Sub Brand: , Tiller Type: Rear Tine, Tine Length: 11, Width: 19.7, CARB Compliant: Yes, Depth: 23.4, Engine

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.