Zoro Homepage

28 ton Log Splitter

  • Mfr # WH35028DMN

  • Zoro # G216138983


product price: $2,488.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

For Use With
Log Splitter
Overall Height
28 in
Overall Width
72 in
Overall Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH35028DMN
Zoro #
G216138983
UPC #
696471098419
Country of Origin
China

Dimensions

Overall Height
28 in
Overall Width
72 in
Overall Length
24.5 in

Details

For Use With
Log Splitter
Item
Splitters/Shredders/Clean

Description

Brand Name: DR Power, CARB Compliant: , Cycle Time: 16, Engine Displacement: , Engine Type: , Fuel Tank Capacity: 0.95, Maximum Log Diameter: 30, Maximum Log Length: 25, Product Type: Log Splitter, Splitting Force: 28, Start Type: , Sub Brand: , Towable:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.