Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ton Electric Log Splitter

  • Mfr # WE21006ACN

  • Zoro # G916139013


product price: $498.99
/ea
Free Shipping & Returns

Key Features

For Use With
Log Splitter
Overall Length
13.8 in
Overall Height
40.2 in
Overall Width
19.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE21006ACN
Zoro #
G916139013
UPC #
843530008821
Country of Origin
China

Dimensions

Overall Length
13.8 in
Overall Height
40.2 in
Overall Width
19.8 in

Details

For Use With
Log Splitter
Item
Splitters/Shredders/Clean

Description

Brand Name: DR Power, CARB Compliant: , Cycle Time: 26, Engine Displacement: , Engine Type: , Fuel Tank Capacity: , Maximum Log Diameter: 10, Maximum Log Length: 10, Product Type: Log Splitter, Splitting Force: 6, Start Type: , Sub Brand: , Towable: No, W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.