Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRW87AE
Zoro #
G4423540
UPC #
843530005158
Country of Origin
United States
Dimensions
Tray Length
40 1/2 in
Wheel Dia.
16 in
Tray Width
32"
Tray Depth
13"
Wheel Width
4 in
Axle Dia.
5/8"
Details
Capacity
8 cu. ft.
Number of Wheels
4
Wheel Type
Pneumatic
Load Capacity
800 lb.
Wheel Material
Rubber, Steel
Tray Material
HDPE
Handles
Steel
Item
Motorized Wheelbarrow
Description
Motorized Wheelbarrow, Tray Material HDPE, Wheel Type Pneumatic, Wheel Material Rubber, Steel, Number of Wheels 4, Tray Depth 13 In., Tray Length 40 1/2 in, Tray Width 32 In., Wheel Width 4 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.