Zoro Homepage
This item is Discontinued.
Dr Power Chipper, 4" Cap., 420cc, Electric Start CPR16AENTDT1OF0

Chipper, 4" Cap., 420cc, Electric Start (Discontinued)

  • Mfr # CPR16AENTDT1OF0
  • Zoro # G4778048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPR16AENTDT1OF0
Zoro #
G4778048
UPC #
843530004359
Country of Origin
United States

Dimensions

Chipper Hopper Opening Size
17 in x 27 in
Overall Height
50-1/2"
Overall Width
30-1/2"
Wheel Size
10"
Overall Depth
79"

Details

Item
Gas Powered Chipper
Chipping Capacity
4 in
Number of Flail Hammers
16
Collection Bag Included
No
Start Type
Electric
Fuel Tank Capacity
0.8 gal
Engine Brand
Briggs and Stratton
Wheel Type
Pneumatic
Number of Chipper Blades
2
Hopper Material
Steel
Self Feeding
Yes
Engine Torque
11.8 ft-lb
CARB Compliant
Yes
Automatic Low-Oil Shutdown
Yes
Tow Bar Included
Yes
Chipper Blade Material
Steel
Handles Included
No
Reduction Ratio
10:1
Engine Displacement
420cc

Description

Gas Powered Chipper, Chipping Capacity 4 in, Engine Displacement 420cc, Start Type Electric, Number of Chipper Blades 1, Chipper Blade Material Steel, Number of Flail Hammers 16, Reduction Ratio 10:1, Self Feeding Yes, Engine Brand Briggs and Stratton, Engine Torque 11.8 ft-lb, CARB Compliant Yes, Automatic Low-Oil Shutdown Yes, Fuel Tank Capacity 0.8 gal, Handles Included No, Tow Bar Included Yes, Hopper Material Steel, Chipper Hopper Opening Size 17 in x 27 in, Collection Bag Included No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.