
Pilot 174 cc Gas Trimmer Mower
Mfr # T4X1076DMN
Zoro # G516255793
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36.5 in
Overall Length
23.5 in
Overall Width
23 in
For Use With
Trim Mowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4X1076DMN
Zoro #
G516255793
UPC #
843530008609
Country of Origin
United States
Dimensions
Overall Height
36.5 in
Overall Length
23.5 in
Overall Width
23 in
Details
Item
Splitters/Shredders/Clean
For Use With
Trim Mowers
Description
Front Wheel Size: 14, Blade Length: 22, Maximum Cutting Height: 3.5, Minimum Cutting Height: 1.5, Number of Blades: 1, Product Type: Trimmer Mower, Rear Wheel Size: 14, Start Type: Pull Start, Brand Name: DR Power, CARB Compliant: Yes, Powered By: Gas, De
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.