Zoro Homepage

Pilot 8 in. 2-Cycle 43 cc Cultivator/Tiller

  • Mfr # TW23120DMN

  • Zoro # G116139097


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Length
12 in
For Use With
Tillers/Cultivators
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW23120DMN
Zoro #
G116139097
UPC #
843530008210
Country of Origin
China

Dimensions

Height
21 in
Length
12 in
Width
21 in

Details

Item
Splitters/Shredders/Clean
For Use With
Tillers/Cultivators

Description

Brand Name: DR Power, Engine Displacement: 43, Engine Type: 2-Cycle, Maximum Till Depth: 8, Maximum Till Width: 11, Product Type: Cultivator/Tiller, Sub Brand: Pilot, Tiller Type: Cultivator, Tine Length: 8, Width: 12, CARB Compliant: Yes, Depth: 20.5, En

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.