Zoro Homepage

Pro XL 9 in. Gas Edger/Trimmer

  • Mfr # LE25190DMN

  • Zoro # G516255939


product price: $509.99
/ea
Free Shipping & Returns

Key Features

For Use With
Powered Edgers
Height
30.5 in
Length
19.5 in
Width
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE25190DMN
Zoro #
G516255939
UPC #
843530008180
Country of Origin
China

Dimensions

Height
30.5 in
Length
19.5 in
Width
20.5 in

Details

For Use With
Powered Edgers
Item
Splitters/Shredders/Clean

Description

Product Type: Edger/Trimmer, Shaft Length: 39, Shaft Type: Straight Shaft, Shoulder Harness or Strap: No, Start Type: Pull Start, Sub Brand: Pro XL, Brand Name: DR Power, Volts: , CARB Compliant: Yes, Engine Brand: OHV, Engine Displacement: 196, Engine Ty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.