Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLL115E
Zoro #
G5942428
UPC #
843530000900
Country of Origin
United States
Details
Blowers and Vacuums Item
Walk Behind
Blowers and Vacuums Power Type
Gas
Vacuum Function
Yes
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Blowers and Vacuums Air Flow Range
Greater Than 600 cfm
Charge Time
Not Battery Operated
Item
Walk Behind Leaf Vacuum
Weight
233 lb.
Max. Air Speed
250 mph
Fuel Type
Gas
Includes
Leaf Bag, Suction Hose
Number of Wheels
4
Speed Control
Variable
Battery Amperage
Not Battery Operated
Compliance
CARB
Description
Walk Behind Leaf Vacuum
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.