Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pain Relief Orthotic Heavy Duty Support Insoles, Men Sizes 8-14, Pair PR

  • Mfr # DSC59048

  • Zoro # G801859705


product price: $22.19
/pr

Key Features

Material
Polyurethane Foam; Thermoplastic
Color
Gray/Blue/Orange/Yellow
Weight
0.531 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSC59048
Zoro #
G801859705
UPC #
888853590486
Country of Origin
China

Dimensions

Size
Men's Size 8 to 14

Details

Material
Polyurethane Foam; Thermoplastic
Color
Gray/Blue/Orange/Yellow
Weight
0.531 lbs

Description

Designed for men over 200 lbs who suffer from lower back pain and foot and leg fatigue from being on their feet. These inserts provide extra sturdy support, distribute weight and lighten the impact of each step. Each package contains 1 pair of orthotic inserts to fit men's sizes 8-14 and are easy to trim to fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.