Zoro Homepage

Dr. Shrink DS-186200W 18 x 200 ft. 6 ml Shrinkwrap - White

  • Mfr # DS-186200W

  • Zoro # G404068269


product price: $536.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-186200W
Zoro #
G404068269
UPC #
657161001690
Country of Origin
United States

Description

Shrink wrap material in a wide range of widths, lengths and mil thicknesses and colors. This premium shrink wrap is used in many manufacturing applications for covering large products against damage in transportation or storage. 18' wide by 200' long 7mil 100 percent virgin resin shrink wrap, 12 month UV protection, 3,600 square feet.

Features
  • Expertly crafted from premium materials
  • Designed to match rigorous quality standards
Specifications
  • Color: White
  • Size: 18 x 200 ft.
  • Thickness: 6 ml
  • Weight: 108 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.