Zoro Homepage

Dr. Shrink DS-327065W 32 ft. X 65 ft. Shrinkwrap 7 Mil - White

  • Mfr # DS-327065W

  • Zoro # G204068452


product price: $393.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-327065W
Zoro #
G204068452
UPC #
657161003571
Country of Origin
United States

Description

For boats 0'-18' with beams to 7'-3" and low windshields. Use three vents for proper ventilation. One roll covers 7-8 boats. 14'x150' - For runabouts 14'-19' with beams to 8'-0" and full width wind-shields. Use three vents for proper ventilation. One roll covers approximately 6 boats. 17'x270' - For pontoon boats with 8'-0" beams. Cuddy Cabins 17'-24' with full windshields and bow rails. Use four vents for proper ventilation. One roll covers approximately 8 boats. 20'x100' - For Express Cruisers 22'-26' with beams 8'-0" - 8'-6". Use four vents for proper ventilation. One roll covers approximately three boats. 24' x 115' - For Express Cruisers with arches or small flybridges 25'-29' with beams up to 9'. Use six vents for proper ventilation. One roll covers approximately 3 boats. 32'x 65'- For boats 32'-36' with wide beams and flying bridges. Use six vents for proper ventilation. One roll covers 1 boat. 17x 120- For pontoon boats and Cuddy Cabin Cruisers 17- 24with.
  • Size: 32' X 65'.
  • Color: White.
  • Weight: 77.8 Lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.