Zoro Homepage

Dr. Shrink DS-3648B 36 x 48 in. Zipper Access Door; Blue

  • Mfr # DS-3648B

  • Zoro # G304063586


product price: $32.25
/ea

Key Features

Material
Polyethylene
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-3648B
Zoro #
G304063586
UPC #
657161009894
Country of Origin
United States

Details

Item
Zipper Access Door
Material
Polyethylene
Color
Blue

Description

Features
  • Provides entry to shrink wrap projects once shrink wrapped
  • Door must be secured to shrink wrapped object with heat shrink tape
Specifications
  • Color: Blue
  • Material: Polyethylene
  • Type: Door Access
  • Size: 36 x 48 in.
  • Weight: 151 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.