This item is Discontinued.

Dr Shrink Dr. Shrink DURA-SKRIM-2FR-20X10 6 mil. Dura Skrim White Flame Retardant; 20 x 100 in. DURA-SKRIM-2FR-20X10

This item is Discontinued.

Dr Shrink

Dr. Shrink DURA-SKRIM-2FR-20X10 6 mil. Dura Skrim White Flame Retardant; 20 x 100 in. (Discontinued)

Mfr # DURA-SKRIM-2FR-20X10
Zoro # G004058530
UPC # 657161010678
Country of Origin United States
Category Food Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DURA-SKRIM-2FR-20X10
Zoro #
G004058530
UPC #
657161010678
Country of Origin
United States

Description

The Toilet Mounting Set is required for floor mounting one and two piece Duravit toilet, A combined high-quality design collection and comfortable furniture range, 2nd floor uses simple means to design an elegant, inviting room, Duravits team of top notch designers will fill your home with style and functionality,

Features
  • Accessories Mounting set for One piece and Two-piece toilets,
  • Outflow external thread - 0,3 in.
  • Wall Connection - 0,5 in.
  • Internal thread - 0,5 in.
  • US-version - 0,5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.