Zoro Homepage

Walk-Behind Trimmer Mower, 174 cc Engine Displacement, Gas, 22 in W Cutting, 1-Blade, Pull Start

  • Mfr # T4X1176DMN

  • Zoro # G722433466


product price: $579.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4X1176DMN
Zoro #
G722433466
UPC #
843530009163
Country of Origin
Viet Nam

Description

DR Walk-Behind Trimmer Mower, Engine Type: OHV, Engine Displacement: 174 cc, Engine Specifications: 174 CC Displacement, 1-Cylinder, Engine Torque: 7 ft-lb, Cutting Width: 22 in, Cutting Height: 1-1/2 to 3-1/2 in, Number of Height Positions: 5, Mulching Capability: Yes, Number of Blades: 1, Rear Wheel Size: 14 in, Front Wheel Size: 14 in, Wheel Type: Diamond Tread, Fuel Type: Gas, Fuel Tank Capacity: 1.6 qt, Start Type: Pull, Deck Material: Steel, Housing Material: Steel, Dimensions: 21-1/2 in W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.