Zoro Homepage

Air Monitor Communication Module

  • Mfr # 8318587

  • Zoro # G9003881


product price: $559.99
/ea
Free Shipping & Returns

Key Features

For Use With
7000 Single-Gas Detection Device
Length
4 in
Includes
USB Cable
Height
2 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8318587
Zoro #
G9003881
UPC #
-
Country of Origin
Germany

Dimensions

Length
4 in
Height
2 in
Width
4 in

Details

Item
Air Monitor Communication Module
For Use With
7000 Single-Gas Detection Device
Includes
USB Cable
Series
7000 Single-Gas
Communication Protocol
USB

Description

Air Monitor Communication Module, Product Type Communication Module, Series 7000 Single-Gas, Communication Protocol USB, For Use With 7000 Single-Gas Detection Device, Includes USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.