Zoro Homepage

Alkaline Battery For X-am 3000

  • Mfr # 8317716

  • Zoro # G6713506


product price: $330.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. X-AM 3000
Color
Black
Voltage
110v
Operating Temp. Range
-4 Degrees to 104 Degrees F
Battery Life
12 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8317716
Zoro #
G6713506
UPC #
-
Country of Origin
Germany

Details

Item
Battery
For Use With
Mfr. No. X-AM 3000
Color
Black
Voltage
110v
Operating Temp. Range
-4 Degrees to 104 Degrees F
Battery Life
12 hr
Battery Chemistry
Alkaline
Output Voltage
110V
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
104 Degrees F

Description

Battery Pack, Product Type Battery Pack, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Mfr. No. X-AM 3000, Output Voltage 110V, Battery Life 12 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.