Bar Probe, With Extension Hose
Mfr # 8317963
Zoro # G7224962
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Width
1/4 in
Industry Type
Healthcare
Diameter
1/4 in
Includes
Adapter, Extension Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8317963
Zoro #
G7224962
UPC #
-
Country of Origin
Germany
Dimensions
Length
6 ft
Width
1/4 in
Diameter
1/4 in
Probe Length
6 ft
Overall Width
0.25 in
Probe Diameter
0.25 in
Details
Item
Bar Hole Probe
Industry Type
Healthcare
Includes
Adapter, Extension Hose
Description
Bar Hole Probe, Product Type Bar Hole Probe, Power Source Not Applicable, Includes Adapter, Extension Hose, Overall Width 0.25 in, Probe Diameter 0.25 in, Probe Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.