Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bump Test Station, X-am 1, 2, 5 Series

  • Mfr # 8319131

  • Zoro # G6823512


product price: $1,490.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. X-am 1700, X-am 2000 and X-am2500, X-am 5000 and X-am 5600
Flow Rate
0.5 lpm
Material
Plastic/Metal
Includes
Regulator
Features
Automatic Calibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8319131
Zoro #
G6823512
UPC #
-
Country of Origin
Germany

Dimensions

Length
21 in
Width
9 1/4 in
Height
5 1/4 in
Cylinder Size
34 L, 58 L, 103 L
Test Stand Width
9.25 in
Test Stand Height
5.25 in

Details

Item
Bump Test Station
For Use With
Mfr. No. X-am 1700, X-am 2000 and X-am2500, X-am 5000 and X-am 5600
Flow Rate
0.5 lpm
Material
Plastic/Metal
Includes
Regulator
Features
Automatic Calibration
Gas Type
All
Industry Type
Healthcare
Status Indicator
Pressure Gauge
Shut Off
Regulator
Temp. Range
Ambient
Cylinder Capacity
34 L/58 L/103 L
Product Type
Bump Test Kit
Display
Pressure Gauge
Test Stand Material
Metal, Plastic
For Cylinder Volume
34 L, 58 L, 103 L
Includes Regulator
Yes
Includes Test Gas
Yes
Flow Rate - Maximum
0.5 lpm
For Gas Type
All
Compatible Detector Manufacturer Part Number
X-AM 1700, X-AM 2000, X-AM 2500, X-AM 5000, X-AM 5600

Description

Bump Test Station, Product Type Bump Test Kit, Includes Regulator, Features Automatic Calibration, Includes Regulator Yes, Includes Test Gas Yes, Cylinder Capacity 34 L/58 L/103 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.