Zoro Homepage
This item is Discontinued.
Draeger Calibration Gas Cylinder, 58L 4594648

Calibration Gas Cylinder, 58L (Discontinued)

  • Mfr # 4594648
  • Zoro # G7150367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4594648
Zoro #
G7150367
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
15 in
Connection Size
5/8 in-18 UNF

Details

Gas Name
Methyl Mercaptan
Item
Calibration Gas
For Use With
Bump Test Stations, Gas Detection Instruments
Cylinder Capacity
58 L
Max. Pressure
500 psi
Accuracy
Varies By Batch
Gas Mixture
Methyl Mercaptan 10 ppm N2
Background Gas
Nitrogen
Calibration Certificate
Yes
Cylinder Material
Aluminum
Industry Type
Healthcare

Description

Calibration Gas, Cylinder Capacity 58 L, Cylinder Height 15 in, For Use With Bump Test Stations, Gas Detection Instruments, Gas Mixture Methyl Mercaptan 10 ppm N2, Accuracy Varies By Batch, Background Gas Nitrogen, Calibration Certificate Yes, Cylinder Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.