Carrying Case, Leather, Black
- Mfr # 4543822
- Zoro # G8984175
product price:Â
$
78.19
/ea
Key Features
For Use With
DRÄGER X-AM PAC (R) 3500/5500 Monitor
Color
Black
Inside Depth
13/16 in
Inside Length
3.31 in
Exterior Depth
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4543822
- Zoro #
- G8984175
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Depth
- 13/16 in
- Inside Length
- 3.31 in
- Exterior Depth
- 13/16 in
- Exterior Width
- 2.5 in
- Inside Width
- 2.5 in
- Exterior Length
- 3.31 in
- Inside Height
- 0.81 in
- Exterior Height
- 0.81 in
Details
- Item
- Carrying Case
- For Use With
- DRÄGER X-AM PAC (R) 3500/5500 Monitor
- Color
- Black
- Construction
- Leather
- Industry Type
- Healthcare
- Housing Material
- Leather
- Series
- X-am PAC 3500/5500
- Product Type
- Carrying Case
- Sub-Brand
- Draeger
- Compatible Manufacturer Part Number
- X-am PAC 3500, X-am PAC 5500, X-am PAC 7000
- Wire Color
- Black
- Compatible Product Type
- DRÄGER X-AM PAC (R) 3500/5500 Monitor
Description
Carrying Case, Product Type Carrying Case, Sub-Brand Draeger, Series X-am PAC 3500/5500, For Use With DRÄGER X-AM PAC (R) 3500/5500 Monitor, Housing Material Leather, Inside Height 0.81 in, Inside Length 3.31 in, Inside Width 2.5 in, Color Black, Exterior Height 0.81 in, Exterior Length 3.31 in, Exterior Width 2.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.