Shop DRAEGER
See all product information
Create Account
Carrying Case, Plastic, Black
- Mfr # 4511332
- Zoro # G7179453
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
For Use With
Calibration Gas Cylinders
Color
Black
Industry Type
Healthcare
Construction
Plastic
Inside Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4511332
- Zoro #
- G7179453
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Depth
- 8 in
- Exterior Width
- 20 in
- Exterior Depth
- 10 in
- Exterior Length
- 25 in
- Inside Length
- 20 in
- Inside Width
- 15 in
- Exterior Height
- 10 in
- Inside Height
- 8 in
Details
- Item
- Carrying Case
- For Use With
- Calibration Gas Cylinders
- Color
- Black
- Industry Type
- Healthcare
- Construction
- Plastic
- Housing Material
- Plastic
- Series
- Universal
- Product Type
- Carrying Case
- Wire Color
- Black
- Compatible Product Type
- Calibration Gas Cylinders
Description
Carrying Case, Product Type Carrying Case, Series Universal, For Use With Calibration Gas Cylinders, Housing Material Plastic, Inside Height 8 in, Inside Length 20 in, Inside Width 15 in, Color Black, Exterior Height 10 in, Exterior Length 25 in, Exterior Width 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.