Case
- Mfr # R51019
- Zoro # G724177108
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
System Type
SCBA System
Includes
Adjustable straps
Series
Panorama Nova
Standards
CE-marked in accordance with EN 14387 and/or EN 143:2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R51019
- Zoro #
- G724177108
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Case
- Color
- Silver
- System Type
- SCBA System
- Includes
- Adjustable straps
- Series
- Panorama Nova
- Standards
- CE-marked in accordance with EN 14387 and/or EN 143:2000
- Material
- Plastic
- For Use With
- Full face masks, Panorama Nova masks with filter
- Shell Material
- Plastic
- Wire Color
- Silver
- Compatible Product Type
- Full face masks, Panorama Nova masks with filter
Description
Case, Panorama Nova, For Use With Full face masks, Panorama Nova masks with filter, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.