Detector Tube, Acetone, PK10

  • Mfr # CH22901
  • Zoro # G7108936
product price: 
$
147.99
/pk of 10, $14.80/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Acetone / MethylEthylKetone
Measuring Range
100 to 12000 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH22901
Zoro #
G7108936
UPC #
-
Country of Origin
Germany
Item
Detector Tube
Material
Glass
Detects For
Acetone / MethylEthylKetone
Measuring Range
100 to 12000 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Measurement Range
100 to 12,000 ppm
Color Change
Pale Yellow to Yellow
Shelf Life
2 yr
Chemical Formula
C3H6O
Operating Temperature - Maximum
104 Degrees F
Break-Off Tip
Yes
Tube Material
Glass
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
CAS Number
67-64-1
Gas Detected
Acetone
Operating Temperature - Minimum
32 Degrees F
Calibrated
Yes
Sampling Time
4 min (100 to 12,000 ppm)
Operating Pressure
1,013 hPa
Compatible Series
Accuro
Compatible Manufacturer Part Number
6400000
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 100 to 12,000 ppm, Gas Detected Acetone, For Use With Mfr. No. 6400000, Color Change Pale Yellow to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 4 min (100 to 12,000 ppm), Chemical Formula C3H6O

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews